
Transmission Control Solenoid, Tcs90
Mfr # TCS90
Zoro # G3281473
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Includes
Mounting Bracket(s) Included
Connector Type
Push On
Terminal Type
Blade
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS90
Zoro #
G3281473
UPC #
25623934327
Country of Origin
Unknown
Details
Material
Metal
Includes
Mounting Bracket(s) Included
Connector Type
Push On
Terminal Type
Blade
Series
Standard OE Replacement
Item
Solenoid
Terminal Quantity
2
Connector Quantity
1
Solenoid Quantity Included
1
Terminal Gender
Male
Connector Shape
Rectangular
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.