
Transmission Control Solenoid, Tcs99
Mfr # TCS99
Zoro # G3282849
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Number of Terminals
1
Terminal Type
Blade
Connector Type
Female
Series
Standard OE Replacement
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCS99
Zoro #
G3282849
UPC #
727943144126
Country of Origin
Unknown
Details
Number of Terminals
1
Terminal Type
Blade
Connector Type
Female
Series
Standard OE Replacement
Terminal Gender
Male
Item
Automatic Transmission Solenoid
Number of Connectors
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.