
Transmission Oil Pressure Switch, Ps-537
Mfr # PS-537
Zoro # G5915702
product price: $90.49
/ea
Free Shipping & Returns
Key Features
Series
Standard OE Replacement
Connector Gender
Female
Number of Connectors
1
Terminal Gender
Male
Fit Type
Direct Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-537
Zoro #
G5915702
UPC #
-
Country of Origin
Unknown
Details
Series
Standard OE Replacement
Connector Gender
Female
Number of Connectors
1
Terminal Gender
Male
Fit Type
Direct Fit
Number of Terminals
1
Terminal Type
Pin
Item
Automatic Transmission Oil Pressure Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.