
TS253 Temperature Sensor Blade
Mfr # S65-TS253
Zoro # G016346472
product price: $40.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S65-TS253
Zoro #
G016346472
UPC #
-
Country of Origin
China
Description
Committed to being the best, Standard Engine Management manufactures and distributes a full line of engine management related products, including ignition and emission parts, on-board computers, ignition wires, battery cables and fuel system parts. Features The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance Standard is a global manufacturer of original equipment ignition products, complete quality control is maintained through the manufacturing process from componentry to finished product Our switches feature a robust design with high grade materials to meet the stringent demands of today's service professional In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point In manufacture, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller Specifications Connector Gender - Female 1 Terminal Type - Blade Terminal Quantity - 1 Fits Various makes and models
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.