Zoro Homepage

TS477 Coolant Temperature Sensor Bullet

  • Mfr # S65-TS477

  • Zoro # G116346532


product price: $30.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-TS477
Zoro #
G116346532
UPC #
-
Country of Origin
China

Description

The Intermotor brand has built its reputation by engineering and distributing a full line of genuine import parts - parts that are unrivaled for quality, original look, fit, form & function, as well as coverage. Features The switch is designed using a formed bimetallic contact arm. The bimetal contact movement is achieved using the different expansion rates of two metals fused together. This is a creep action device, provides precise performance Standard is a global manufacturer of original equipment ignition products, complete quality control is maintained through the manufacturing process from componentry to finished product Our switches feature a robust design with high grade materials to meet the stringent demands of today's service professional In production, all thermal switches are factory-calibrated to make electrical contact at the specified lower-temperature set point In manufacture, we custom form the wax pellets for different temperature range specifications. All units are calibrated & tested to confirm switch actuation at their specified temperature In design, we specify custom wax formulations that will expand when heated, activate a snap action electrical contact and transfer the electrical signal to the fan controller Connector Gender - Female 1 Material - Brass Terminal Gender - Male 1 Terminal Type - Blade Terminal Quantity - 4 Fits various makes and models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.