Zoro Homepage

TUNE UP AND IGNITION OE Replacement

  • Mfr # FD-129

  • Zoro # G008374612


product price: $23.99
/ea

Key Features

Type
Distributer Cap
Material
Brass
Mounting Style
Clip-on
Tower Position
Vertical
Mount Type
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-129
Zoro #
G008374612
UPC #
91769011987
Country of Origin
United States

Details

Type
Distributer Cap
Material
Brass
Mounting Style
Clip-on
Tower Position
Vertical
Mount Type
Clip
Distributor Cap Color
Black
Distributor Cap Contacts Material
Polypropylene
Terminal Gender
Female

Description

Limited 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.