Zoro Homepage

Turbocharger Boost Sensor, AS364

  • Mfr # AS364

  • Zoro # G700564908


product price: $50.35
/ea

Key Features

Color
Black
Terminal Type
Blade
Connector Type
Plug In
O-Rings Included
Yes
Connector Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS364
Zoro #
G700564908
UPC #
707390894782
Country of Origin
Unknown

Details

Color
Black
Terminal Type
Blade
Connector Type
Plug In
O-Rings Included
Yes
Connector Shape
Oval
Terminal Quantity
4
Connector Gender
Female
Terminal Gender
Male
Connector Quantity
1

Description

Turbocharger Boost Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.