
Turn Signal Flasher, Efl-67
Mfr # EFL-67
Zoro # G6896210
product price: $92.85
/ea
Free Shipping & Returns
Key Features
Features
Shape
Rectangular
Termination Type
Blade
Voltage
12 V
Connector Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFL-67
Zoro #
G6896210
UPC #
-
Country of Origin
Unknown
Details
Features
Shape
Rectangular
Termination Type
Blade
Voltage
12 V
Connector Gender
Male
Terminal Quantity
10
Contents
Relay
Functions
Flasher
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.