Zoro Homepage

Turn Signal Switch, DS-1221

  • Mfr # DS-1221

  • Zoro # G400624957


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Terminal Gender
Male
Terminal Type
Blade Terminals
Terminal Quantity
8
Connector Gender
Male
Number Of Connector Cavities
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-1221
Zoro #
G400624957
UPC #
-
Country of Origin
Unknown

Details

Terminal Gender
Male
Terminal Type
Blade Terminals
Terminal Quantity
8
Connector Gender
Male
Number Of Connector Cavities
1
Displayed
Yes

Description

Turn Signal Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.