Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turn Signal Switch, TW-12

  • Mfr # TW-12

  • Zoro # G300626693


product price: $60.59
/ea

Key Features

Features
Turn Signal Switch
Terminal Type
Blade Terminals
Number Of Connector Cavities
5
Terminal Gender
Male
Displayed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW-12
Zoro #
G300626693
UPC #
-
Country of Origin
Unknown

Details

Features
Turn Signal Switch
Terminal Type
Blade Terminals
Number Of Connector Cavities
5
Terminal Gender
Male
Displayed
Yes
Connector Gender
Male
Terminal Quantity
29

Description

Turn Signal Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.