Zoro Homepage

TURN SIGNAL SWITCH

  • Mfr # TW-97

  • Zoro # G802069318


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gray
Finish
Plastic
Fit Type
Direct Fit
Number Of Connector Cavities
1
Terminal Type
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-97
Zoro #
G802069318
UPC #
-
Country of Origin
Unknown

Details

Color
Black, Gray
Finish
Plastic
Fit Type
Direct Fit
Item
Turn Signal Switch
Number Of Connector Cavities
1
Terminal Type
Bullet
Displayed
Yes
Terminal Gender
Female
Terminal Quantity
9
Connector Gender
Male

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.