Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UF240 Ignition Coil 12 V

  • Mfr # S65-UF240

  • Zoro # G016323015


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-UF240
Zoro #
G016323015
UPC #
-
Country of Origin
China

Description

The Intermotor brand has built its reputation by engineering and distributing a full line of genuine import parts - parts that are unrivaled for quality, original look, fit, form & function, as well as coverage. Features Standard is a global manufacturer of original equipment ignition products, complete quality control is maintained through the manufacturing process from componentry to finished product Primary and Secondary windings feature enamel magnet wire for the highest temperature rating in the aftermarket These premium ignition coils consist of a special blended formula for the best performance, longest life and better heat dissipation These ignition coils use 100% pure copper windings in the primary and secondary bobbins to improve durability and provide higher resistance to internal shorts and dielectric breakdown As a tier I manufacturer with engineering and design capabilities second to none, our ignition coils are of robust design and the highest quality standards A full E-Lam core of silicon steel and solid brass high voltage terminals protects against corrosion. Our ignition coils are built for maximum output voltage Specifications Connector Gender - Female 1 Contents - Ignition Coil Mounting Location - Distributorless Terminal Gender - Male 1 Terminal Type - 4 Blade Terminals Terminal Quantity - 4 Voltage - 12 V Fits for 1999-2005 Subaru

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.