Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UF303 Ignition Coil - 12 V

  • Mfr # S65-UF303

  • Zoro # G915760720


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S65-UF303
Zoro #
G915760720
UPC #
091769543518
Country of Origin
China

Description

Committed to being the best Standard Engine Management manufactures and distributes a full line of engine management related products including ignition and emission parts on-board computers ignition wires battery cables and fuel system parts. Features -Standard is a global manufacturer of original equipment ignition products complete quality control is maintained through the manufacturing process from componentry to finished product -These reinforced bobbins prevent voltage flashover for an extended service life -These Coil-on-Plug assemblies are manufactured from the finest components for optimum performance and a long service life under all operating conditions -Neodymium in the core creates the strongest magnetic field and produces max high voltage output at all speeds -High dielectric epoxy is injected into the case and pulled into a vacuum to eliminate air pockets and prevent moisture intrusion or thermal breakdown -As a tier I manufacturer with engineering and design capabilities second to none our ignition coils are of robust design and the highest quality standards -Fits for various make model and year Specifications -Connector Gender - Female 1 -Mounting Location - Valve Cover -Terminal Gender - Male 1 -Terminal Type - Blade Terminals -Terminal Quantity - 3 -Voltage - 12 -Fits for various make model and year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.