
UF305 Ignition Coil 12 V Rectangular
Mfr # S65-UF305
Zoro # G216323013
product price: $92.49
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S65-UF305
Zoro #
G216323013
UPC #
-
Country of Origin
China
Description
Committed to being the best, Standard Engine Management manufactures and distributes a full line of engine management related products, including ignition and emission parts, on-board computers, ignition wires, battery cables and fuel system parts. Features Standard is a global manufacturer of original equipment ignition products, complete quality control is maintained through the manufacturing process from componentry to finished product Primary and Secondary windings feature enamel magnet wire for the highest temperature rating in the aftermarket These premium ignition coils consist of a special blended formula for the best performance, longest life and better heat dissipation These ignition coils use 100% pure copper windings in the primary and secondary bobbins to improve durability and provide higher resistance to internal shorts and dielectric breakdown As a tier I manufacturer with engineering and design capabilities second to none, our ignition coils are of robust design and the highest quality standards A full E-Lam core of silicon steel and solid brass high voltage terminals protects against corrosion. Our ignition coils are built for maximum output voltage Specifications Connector Gender - Female 1 Contents - Ignition Coil Mounting Location - Engine Bay Terminal Gender - Male 1 Terminal Type - Blade Terminals Connector Quantity - 1 Terminal Quantity - 4 Voltage - 12 V Connector Shape - Rectangular Fits for 2001-2009 Chrysler, Dodge, Jeep
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.