Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UF378 Ignition Coil 12 V

  • Mfr # S65-UF378

  • Zoro # G516322983


product price: $47.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65-UF378
Zoro #
G516322983
UPC #
-
Country of Origin
China

Description

Committed to being the best, Standard Engine Management manufactures and distributes a full line of engine management related products, including ignition and emission parts, on-board computers, ignition wires, battery cables and fuel system parts. Features Standard is a global manufacturer of original equipment ignition products, complete quality control is maintained through the manufacturing process from componentry to finished product These reinforced bobbins prevent voltage flashover for an extended service life These Coil-on-Plug assemblies are manufactured from the finest components for optimum performance and a long service life under all operating conditions Neodymium in the core creates the strongest magnetic field and produces max high voltage output at all speeds High dielectric epoxy is injected into the case and pulled into a vacuum to eliminate air pockets and prevent moisture intrusion or thermal breakdown As a tier I manufacturer with engineering and design capabilities second to none, our ignition coils are of robust design and the highest quality standards Specifications Connector Gender - Female 1 Mounting Location - Direct Ignition Terminal Gender - Male 1 Terminal Type - Blade Plug Terminal Quantity - 2 Voltage - 12 Fits for 2003-2005 Chrysler, Dodge, Jeep

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.