
Valve Timing (Vvt) Oil Pressure Switch, Ps-481
Mfr # PS-481
Zoro # G9017186
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Type
1 Switch
Thread Size
1/2" - 20 Thread
Mounting Type
Screw-in
Connector Quantity
1
Connector Type
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-481
Zoro #
G9017186
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2" - 20 Thread
Details
Type
1 Switch
Mounting Type
Screw-in
Connector Quantity
1
Connector Type
Plug In
Terminal Type
Pin
Terminal Quantity
3
Connector Shape
Oval, Rectangle
Terminal Gender
Male
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.