
Variable Valve Timing Solenoid, VVT121
Mfr # VVT121
Zoro # G000627150
original price: $68.59
7% off
new price: $63.59
/eaKey Features
Width
1"
Voltage
12
Connector Gender
Female
Connector Type
Plug; Socket
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT121
Zoro #
G000627150
UPC #
727943664754
Country of Origin
Unknown
Dimensions
Width
1"
Shaft Diameter (in)
0.7
Overall Width (MM)
25
Details
Voltage
12
Connector Gender
Female
Connector Type
Plug; Socket
Terminal Gender
Male
Housing Material
Metal, Plastic
Connector Shape
Rectangular
Number of Pins
2
Terminal Quantity
2
Terminal Type
Blade
Connector Quantity
1
Activation Type
Electromagnetic
Description
Variable Valve Timing Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.