Zoro Homepage

Variable Valve Timing Solenoid, Vvt135

  • Mfr # VVT135

  • Zoro # G1681282


original price: $78.29
7% off
new price: $72.59
/ea

Key Features

Terminal Gender
Male
Connector Gender
Female
Series
Standard Intermotor
Number of Terminals
2
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT135
Zoro #
G1681282
UPC #
727943666178
Country of Origin
Unknown

Details

Terminal Gender
Male
Connector Gender
Female
Series
Standard Intermotor
Number of Terminals
2
Number of Connectors
1
Item
Variable Timing Solenoid
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.