
Variable Valve Timing Solenoid, Vvt148
Mfr # VVT148
Zoro # G1674300
original price: $137.99
7% off
new price: $127.99
/ea
Free Shipping & Returns
Key Features
Number of Connectors
1
Number of Terminals
2
Position
Exhaust, Driver Side
Terminal Gender
Male
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT148
Zoro #
G1674300
UPC #
727943766502
Country of Origin
Unknown
Details
Number of Connectors
1
Number of Terminals
2
Position
Exhaust, Driver Side
Terminal Gender
Male
Terminal Type
Blade
Item
Variable Timing Solenoid
Connector Gender
Female
Series
Standard OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.