
Variable Valve Timing Solenoid, Vvt158
Mfr # VVT158
Zoro # G1678598
original price: $77.79
7% off
new price: $72.15
/eaKey Features
Voltage
14
Terminal Gender
Male
Terminal Type
Blade
Connector Quantity
1
Housing Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT158
Zoro #
G1678598
UPC #
727943791252
Country of Origin
Unknown
Dimensions
Overall Width (MM)
70
Details
Voltage
14
Terminal Gender
Male
Terminal Type
Blade
Connector Quantity
1
Housing Material
Metal, Plastic
Terminal Quantity
2
Activation Type
Electromagnetic
Connector Shape
Rectangular
Number of Pins
2
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.