Zoro Homepage

Variable Valve Timing Solenoid, VVT210

  • Mfr # VVT210

  • Zoro # G700627030


original price: $32.35
7% off
new price: $29.99
/ea

Key Features

Width
1.2"
Voltage
12
Terminal Quantity
2
Number of Pins
2
Overall Width (MM)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT210
Zoro #
G700627030
UPC #
727943777478
Country of Origin
Unknown

Dimensions

Width
1.2"
Overall Width (MM)
30
Shaft Diameter (in)
7.9"

Details

Voltage
12
Terminal Quantity
2
Number of Pins
2
Connector Quantity
1
Connector Type
Plug; Socket
Connector Gender
Female
Connector Shape
Oval
Terminal Type
Blade
Activation Type
Electromagnetic
Housing Material
Metal, Plastic
Terminal Gender
Male

Description

Variable Valve Timing Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.