Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Valve Timing Solenoid, Vvt220

  • Mfr # VVT220

  • Zoro # G1681468


original price: $52.39
7% off
new price: $48.59
/ea

Key Features

Terminal Gender
Male
Series
Standard Intermotor
Terminal Type
Blade
Connector Gender
Female
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT220
Zoro #
G1681468
UPC #
727943799562
Country of Origin
Unknown

Details

Terminal Gender
Male
Item
Variable Timing Solenoid
Series
Standard Intermotor
Terminal Type
Blade
Connector Gender
Female
Number of Terminals
2
Number of Connectors
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.