
Variable Valve Timing Solenoid, Vvt235
Mfr # VVT235
Zoro # G1681194
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Terminal Gender
Male
Number of Terminals
5
Number of Connectors
2
Series
Standard Intermotor
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT235
Zoro #
G1681194
UPC #
727943799418
Country of Origin
Unknown
Details
Item
Variable Timing Solenoid
Terminal Gender
Male
Number of Terminals
5
Number of Connectors
2
Series
Standard Intermotor
Connector Gender
Female
Terminal Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.