
Variable Valve Timing Solenoid, Vvt237
Mfr # VVT237
Zoro # G1680969
original price: $157.99
8% off
new price: $144.99
/ea
Free Shipping & Returns
Key Features
Terminal Gender
Male
Number of Terminals
2, 1
Number of Connectors
3
Terminal Type
Blade
Series
Standard Intermotor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT237
Zoro #
G1680969
UPC #
727943799616
Country of Origin
Unknown
Details
Item
Variable Timing Solenoid
Terminal Gender
Male
Number of Terminals
2, 1
Number of Connectors
3
Terminal Type
Blade
Series
Standard Intermotor
Connector Gender
Female
Position
Passenger Side
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.