Zoro Homepage

VARIABLE VALVE TIMING SOLENOID

  • Mfr # VVT239

  • Zoro # G502143073


original price: $125.99
6% off
new price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Width
2.3"
Includes
Gaskets Included
Connector Gender
Female
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT239
Zoro #
G502143073
UPC #
728000000000
Country of Origin
Unknown

Dimensions

Width
2.3"
Overall Width (MM)
58

Details

Voltage
12
Includes
Gaskets Included
Connector Gender
Female
Terminal Type
Blade
Terminal Gender
Male
Housing Material
Metal, Plastic
Number of Pins
4
Connector Shape
Round, Rectangular
Terminal Quantity
4
Activation Type
Electromagnetic
Connector Quantity
2

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.