Zoro Homepage

Variable Valve Timing Solenoid, Vvt251

  • Mfr # VVT251

  • Zoro # G1681684


original price: $168.99
10% off
new price: $151.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Width
1.2"
Housing Material
Metal, Plastic
Terminal Quantity
2
Overall Width (MM)
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT251
Zoro #
G1681684
UPC #
727943883353
Country of Origin
Unknown

Dimensions

Width
1.2"
Overall Width (MM)
28
Shaft Diameter (in)
0.7

Details

Voltage
12
Housing Material
Metal, Plastic
Terminal Quantity
2
Connector Gender
Female
Number of Pins
2
Terminal Type
Blade
Terminal Gender
Male
Connector Shape
Rectangular
Connector Quantity
1
Activation Type
Electromagnetic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.