
Variable Valve Timing Solenoid, Vvt263
Mfr # VVT263
Zoro # G1683148
original price: $148.99
7% off
new price: $137.99
/ea
Free Shipping & Returns
Key Features
Position
Intake
Number of Terminals
2
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT263
Zoro #
G1683148
UPC #
727943888907
Country of Origin
Unknown
Details
Item
Variable Timing Solenoid
Position
Intake
Number of Terminals
2
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Pin
Series
Standard Intermotor
Number of Connectors
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.