
Variable Valve Timing Solenoid, VVT266
Mfr # VVT266
Zoro # G200627295
original price: $36.15
7% off
new price: $33.55
/eaKey Features
Voltage
12
Width
1.2"
Shaft Diameter (in)
0.7
Terminal Quantity
2
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT266
Zoro #
G200627295
UPC #
727943894489
Country of Origin
Unknown
Dimensions
Width
1.2"
Shaft Diameter (in)
0.7
Overall Width (MM)
30
Details
Voltage
12
Terminal Quantity
2
Terminal Gender
Male
Activation Type
Electromagnetic
Terminal Type
Blade
Connector Gender
Female
Number of Pins
2
Connector Shape
Rectangular
Housing Material
Metal, Plastic
Connector Quantity
1
Description
Variable Valve Timing Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.