
Variable Valve Timing Solenoid, Vvt282
Mfr # VVT282
Zoro # G1682560
original price: $111.99
7% off
new price: $103.99
/ea
Free Shipping & Returns
Key Features
Number of Terminals
2, 1
Position
Driver Side
Terminal Type
Blade
Connector Gender
Female
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VVT282
Zoro #
G1682560
UPC #
727943897329
Country of Origin
Unknown
Details
Number of Terminals
2, 1
Position
Driver Side
Terminal Type
Blade
Item
Variable Timing Solenoid
Connector Gender
Female
Terminal Gender
Male
Number of Connectors
2
Series
Standard Intermotor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.