
Variable Valve Timing Solenoid, VVT302
Mfr # VVT302
Zoro # G300627355
original price: $131.99
9% off
new price: $118.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Width
3.5"
Connector Quantity
1
Connector Shape
Oval
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT302
Zoro #
G300627355
UPC #
727943915382
Country of Origin
Unknown
Dimensions
Width
3.5"
Overall Width (MM)
88
Details
Voltage
12
Connector Quantity
1
Connector Shape
Oval
Connector Gender
Female
Number of Pins
2
Terminal Gender
Male
Housing Material
Metal, Plastic
Terminal Type
Blade
Activation Type
Electromagnetic
Terminal Quantity
2
Description
Variable Valve Timing Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.