Zoro Homepage

Variable Valve Timing Solenoid, Vvt305

  • Mfr # VVT305

  • Zoro # G1682551


original price: $113.99
7% off
new price: $105.99
/ea
Free Shipping & Returns

Key Features

Terminal Gender
Male
Connector Gender
Female
Number of Connectors
2
Terminal Type
Blade
Number of Terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT305
Zoro #
G1682551
UPC #
727943916068
Country of Origin
Unknown

Details

Terminal Gender
Male
Connector Gender
Female
Number of Connectors
2
Terminal Type
Blade
Number of Terminals
4
Item
Variable Timing Solenoid
Series
Standard Intermotor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.