
VARIABLE VALVE TIMING SOLENOID
Mfr # VVT337
Zoro # G102143121
original price: $148.99
7% off
new price: $137.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Width
1.2"
Activation Type
Electromagnetic
Connector Shape
Rectangular
Housing Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT337
Zoro #
G102143121
UPC #
33086181691
Country of Origin
Unknown
Dimensions
Width
1.2"
Shaft Diameter (in)
0.7
Overall Width (MM)
29
Details
Voltage
12
Activation Type
Electromagnetic
Connector Shape
Rectangular
Housing Material
Metal, Plastic
Terminal Quantity
2
Terminal Type
Blade
Number of Pins
2
Connector Gender
Female
Connector Quantity
1
Terminal Gender
Male
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.