Zoro Homepage

Variable Valve Timing Solenoid, Vvt338

  • Mfr # VVT338

  • Zoro # G1684380


original price: $195.99
8% off
new price: $178.99
/ea
Free Shipping & Returns

Key Features

Width
1.6"
Voltage
12
Includes
Gaskets Included
Connector Gender
Female
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT338
Zoro #
G1684380
UPC #
33086170985
Country of Origin
Unknown

Dimensions

Width
1.6"
Overall Width (MM)
41

Details

Voltage
12
Includes
Gaskets Included
Item
Variable Timing Solenoid
Connector Gender
Female
Connector Shape
Rectangular
Number of Pins
1
Activation Type
Electromagnetic
Terminal Type
Blade
Terminal Quantity
1
Housing Material
Metal, Plastic
Connector Quantity
1
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.