Zoro Homepage

Variable Valve Timing Solenoid, VVT374

  • Mfr # VVT374

  • Zoro # G000627228


original price: $115.99
9% off
new price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Connector Shape
Square
Connector Quantity
1
Terminal Type
Blade
Activation Type
Electromagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT374
Zoro #
G000627228
UPC #
33086234427
Country of Origin
Unknown

Details

Voltage
12
Connector Shape
Square
Connector Quantity
1
Terminal Type
Blade
Activation Type
Electromagnetic
Number of Pins
2
Terminal Gender
Male
Housing Material
Metal
Terminal Quantity
2
Connector Type
Plug In
Connector Gender
Female

Description

Variable Valve Timing Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.