Zoro Homepage

Variable Valve Timing Solenoid, VVT383

  • Mfr # VVT383

  • Zoro # G900627106


original price: $194.99
9% off
new price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
Gaskets Included
Voltage
12
Type
Spool Valve Assembly
Connector Gender
Female
Connector Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVT383
Zoro #
G900627106
UPC #
33086279350
Country of Origin
Unknown

Details

Includes
Gaskets Included
Voltage
12
Type
Spool Valve Assembly
Item
Variable Timing Solenoid
Connector Gender
Female
Connector Quantity
2
Activation Type
Electromagnetic
Terminal Type
Blade
Connector Type
Bolt On
Terminal Gender
Male
Connector Shape
Round, Square
Housing Material
Metal, Plastic
Terminal Quantity
2

Description

Variable Valve Timing Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.