
Variable Valve Timing (Vvt) Actuator, Vvt111
Mfr # VVT111
Zoro # G1673923
original price: $53.55
7% off
new price: $49.59
/eaKey Features
Voltage
14
Terminal Gender
Male
Number of Pins
2
Housing Material
Metal, Plastic
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VVT111
Zoro #
G1673923
UPC #
727943664235
Country of Origin
Unknown
Dimensions
Overall Width (MM)
49
Details
Voltage
14
Terminal Gender
Male
Number of Pins
2
Housing Material
Metal, Plastic
Terminal Type
Blade
Activation Type
Electromagnetic
Connector Quantity
1
Connector Shape
Rectangular
Connector Gender
Female
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.