
VEHICLE SPEED SENSOR CONNECTOR
Mfr # S-699
Zoro # G002175840
product price: $13.59
/eaKey Features
Terminal Type
Pin Socket
Harness Length
7 in
Fit Type
Direct Fit
Position
Rear
Series
Standard OE Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-699
Zoro #
G002175840
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Length
7 in
Details
Terminal Type
Pin Socket
Item
ABS Speed Sensor Connector
Fit Type
Direct Fit
Position
Rear
Series
Standard OE Replacement
Number of Terminals
2
Number of Connectors
1
Terminal Gender
Female
Connector Gender
Female/Male
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.