Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Speed Sensor, SC108

  • Mfr # SC108

  • Zoro # G400562556


product price: $69.15
/ea

Key Features

Color
Black, Chrome
Terminal Quantity
2
Mounting Location
Trans Mount
Connector Shape
Oval
Harness Length - inches
w/o Harness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC108
Zoro #
G400562556
UPC #
91769356507
Country of Origin
Unknown

Dimensions

Harness Length - inches
w/o Harness

Details

Color
Black, Chrome
Terminal Quantity
2
Mounting Location
Trans Mount
Connector Shape
Oval
Mounting Type
Bolt On
Connector Quantity
1
Number of Bolt Holes
1
Terminal Gender
Male
Connector Gender
Female
Terminal Type
Bullet

Description

Vehicle Speed Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.