Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Speed Sensor, Sc234

  • Mfr # SC234

  • Zoro # G5722642


product price: $53.35
/ea

Key Features

Color
Black
Port Quantity
1
Connector Quantity
1
Terminal Type
Blade
Connector Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC234
Zoro #
G5722642
UPC #
707390587820
Country of Origin
Unknown

Details

Color
Black
Port Quantity
1
Connector Quantity
1
Terminal Type
Blade
Connector Shape
Rectangular
Terminal Quantity
3
Connector Gender
Female
Mounting Location
Trans Mount
Connector Type
Plug In
Number of Bolt Holes
1
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.