
Vehicle Speed Sensor, Sc293
Mfr # SC293
Zoro # G5727822
product price: $43.99
/eaKey Features
Color
Black, Chrome
Mounting Bracket(s) Included
Yes
Connector Quantity
1
Terminal Quantity
2
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC293
Zoro #
G5727822
UPC #
707390896380
Country of Origin
Unknown
Dimensions
Harness Length - inches
w/o Harness
Details
Color
Black, Chrome
Mounting Bracket(s) Included
Yes
Connector Quantity
1
Terminal Quantity
2
Connector Shape
Rectangular
Number of Bolt Holes
1
Connector Gender
Female
Mounting Type
Trans Mount
Terminal Gender
Male
Terminal Type
Blade
Connector Type
Socket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.