
Vehicle Speed Sensor, Sc314
Mfr # SC314
Zoro # G5714647
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Series
Standard OE Replacement
Terminal Quantity
2
Mounting Location
Wheel
Terminal Gender
Male
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC314
Zoro #
G5714647
UPC #
25623741321
Country of Origin
Unknown
Details
Series
Standard OE Replacement
Item
Speed Sensor
Terminal Quantity
2
Mounting Location
Wheel
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Oval
Terminal Type
Pin
Connector Quantity
1
Connector Type
Plug In
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.