Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Speed Sensor, Sc315

  • Mfr # SC315

  • Zoro # G5713649


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Connectors
1
Number of Terminals
3
Fit Type
Direct Fit
Mounting Location
Wheel
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC315
Zoro #
G5713649
UPC #
841266058226
Country of Origin
Unknown

Details

Item
Automatic Transmission Output Shaft Speed Sensor
Number of Connectors
1
Number of Terminals
3
Fit Type
Direct Fit
Mounting Location
Wheel
Connector Gender
Female
Series
Standard Intermotor
Terminal Gender
Male
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.