
Vehicle Speed Sensor, Sc347
Mfr # SC347
Zoro # G5713560
product price: $19.69
/eaKey Features
Color
Black
Mounting Location
On Transimission
Connector Gender
Male
Connector Shape
Rectangular
Harness Length - inches
w/o Harness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC347
Zoro #
G5713560
UPC #
2562348755
Country of Origin
Unknown
Dimensions
Harness Length - inches
w/o Harness
Details
Color
Black
Mounting Location
On Transimission
Connector Gender
Male
Connector Shape
Rectangular
Terminal Type
Blade
Connector Quantity
1
Terminal Gender
Male
Connector Type
Plug In
Terminal Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.