Zoro Homepage

Vehicle Speed Sensor, Sc357

  • Mfr # SC357

  • Zoro # G5715146


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Connector Gender
Female
Connector Type
Socket
Terminal Quantity
2
Number of Bolt Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC357
Zoro #
G5715146
UPC #
2562349199
Country of Origin
Unknown

Dimensions

Harness Length - inches
w/o Harness

Details

Color
Blue
Connector Gender
Female
Connector Type
Socket
Terminal Quantity
2
Number of Bolt Holes
1
Connector Quantity
1
Terminal Gender
Male
Mounting Location
On Transimission
Connector Shape
Rectangular
Terminal Type
Blade

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.