Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Speed Sensor, Sc398

  • Mfr # SC398

  • Zoro # G5716808


product price: $32.49
/ea

Key Features

Color
Black, Red
Mounting Location
Mounted on Transmission
Terminal Type
Blade
Connector Shape
Rectangular
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC398
Zoro #
G5716808
UPC #
2562351009
Country of Origin
Unknown

Dimensions

Harness Length - inches
w/o Harness

Details

Color
Black, Red
Mounting Location
Mounted on Transmission
Terminal Type
Blade
Connector Shape
Rectangular
Connector Quantity
1
Connector Gender
Male
Number of Bolt Holes
1
Terminal Quantity
3
Terminal Gender
Male
Connector Type
Plug In

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.