Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Speed Sensor, Sc406

  • Mfr # SC406

  • Zoro # G5717036


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Connector Gender
Male
Mounting Type
Screw In
Mounting Location
On Transmission
Number of Connectors
1
Series
Standard Intermotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC406
Zoro #
G5717036
UPC #
25623507682
Country of Origin
Unknown

Details

Connector Gender
Male
Mounting Type
Screw In
Mounting Location
On Transmission
Number of Connectors
1
Item
Speed Sensor
Series
Standard Intermotor
Terminal Type
Blade
Number of Terminals
2
Terminal Gender
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.