Zoro Homepage

Vehicle Speed Sensor, Sc484

  • Mfr # SC484

  • Zoro # G5719702


product price: $48.45
/ea

Key Features

Fit Type
Direct Fit
Number of Connectors
1
Terminal Gender
Male
Number of Terminals
3
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC484
Zoro #
G5719702
UPC #
727943165466
Country of Origin
Unknown

Details

Fit Type
Direct Fit
Number of Connectors
1
Item
Automatic Transmission Output Shaft Speed Sensor
Terminal Gender
Male
Number of Terminals
3
Connector Gender
Female
Series
Standard OE Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.