Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Speed Sensor, Sc498

  • Mfr # SC498

  • Zoro # G5721288


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Series
Intermotor
Mounting Type
Bolt Mount
Connector Type
Plug In
Connector Gender
Female
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC498
Zoro #
G5721288
UPC #
727943285980
Country of Origin
Unknown

Details

Item
Automatic Transmission Input Shaft Speed Sensor
Series
Intermotor
Mounting Type
Bolt Mount
Connector Type
Plug In
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
3
Fit Type
Direct Fit
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.