Zoro Homepage

Vehicle Speed Sensor, SC615

  • Mfr # SC615

  • Zoro # G700562676


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Terminal Gender
Female
Connector Type
Plug In
Connector Gender
Male
Number of Terminals
3
Number of Connectors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC615
Zoro #
G700562676
UPC #
727943914767
Country of Origin
Unknown

Details

Item
Speed Sensor
Terminal Gender
Female
Connector Type
Plug In
Connector Gender
Male
Number of Terminals
3
Number of Connectors
1
Connector Shape
Rectangular

Description

Vehicle Speed Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.