Zoro Homepage

Vehicle Speed Sensor, Sc99

  • Mfr # SC99

  • Zoro # G5723010


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting Location
Trans Mount
Number of Bolt Holes
1
Connector Gender
Female
Terminal Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC99
Zoro #
G5723010
UPC #
91769358358
Country of Origin
Unknown

Dimensions

Harness Length - inches
w/o Harness

Details

Color
Black
Mounting Location
Trans Mount
Number of Bolt Holes
1
Connector Gender
Female
Terminal Quantity
3
Terminal Type
Blade
Connector Shape
Rectangular
Terminal Gender
Male
Connector Quantity
1
Connector Type
Socket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.